References
RHP:SFT1.15/16
Rubix:158A9322
Manufacturer :SFT1.15/16 R
EAN:00747023026821


Technical specifications
| Inner diameter | 49.212 mm |
|---|---|
| Width | 188.9 mm |
| Fixation centre-to-centre distance | 157 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SFT1.15/16
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 2500 g |
|---|---|
| Inner diameter | 49.212 mm |
| Width | 188.9 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | cast iron |
| Height | 39.7 mm |
| Length | 115.9 mm |
| Series | sft |
| Total bearing width | 51.6 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Outer diameter | 90 mm |
| Weight | 2.5 kg |
Show UNSPSC/ECL@SS
£ 65.95 excl. VAT
/ Each
£ 79.14 incl. VAT
- Usually arrives within 14 working days