INA RME40-XL-N HOUSING UNITS RME FOUR-BOLT FLANGED CAST
Flanged housing unit
See technical informationReferences
INA:RME40-XL-N
Rubix:238A4309
Manufacturer :0096431410000
EAN:4012802837773


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 11.5 mm |
| Fixation centre-to-centre distance | 120 mm |
Product details : INA RME40-XL-N HOUSING UNITS RME FOUR-BOLT FLANGED CAST
Housing units RME, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, R seals
Strengths
PME supplied with rolling bearing GRAE-NPPB, PMEY with GAY-NPPB, RME with GE-KRRB and RMEY with GYE-KRRB.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 11.5 mm |
| Fixation centre-to-centre distance | 120 mm |
| Material | cast iron |
| Height | 145 mm |
| Length | 145 mm |
| Series | rme..-xl-n |
| Total bearing width | 23 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Outer diameter | 58 mm |
Show UNSPSC/ECL@SS
£ 61.59 excl. VAT
/ Each
£ 73.91 incl. VAT
- Usually arrives within 14 working days