References
SNR:UCFL218
Rubix:206A0302
Manufacturer :UCFL.218
EAN:3413529508679




Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Width | 96 mm |
| Fixation centre-to-centre distance | 265 mm |
Product details : SNR UCFL218 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, re-lubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Width | 96 mm |
| Fixation centre-to-centre distance | 265 mm |
| Material | grey cast iron |
| Height | 320 mm |
| Length | 205 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 96000 N |
| Outer diameter | 160 mm |
| Weight | 10.83 kg |
Show UNSPSC/ECL@SS
£ 145.48 excl. VAT
/ Each
£ 174.58 incl. VAT
- Usually arrives within 14 working days