SNR - Bearing Unit - SUCF.206-20.CC
Inner diameter | 31.75 mm |
---|---|
Width | 38.1 mm |
Fixation centre-to-centre distance | 83 mm |
Inner diameter | 31.75 mm |
---|---|
Width | 38.1 mm |
Fixation centre-to-centre distance | 83 mm |
Series | sucf200 |
Number of holes | 4 |
Basic static load, radial - C0r | 11500 N |
Basic dynamic load, radial - Cr | 15300 N |
Outer diameter | 62 mm |
Weight | 1.33 kg |
Usually arrives within 14 working days