Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FAE206 HOUSING
SNR FAE206 HOUSING
Flanged Unit
References
snr:
FAE206
rubix:
205A3618
ean:
3413520565442
Technical specifications
Inner diameter
30
mm
Width
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR FAE206 HOUSING
Two-bolt flange with long hole for shaft adjustment, oval design
Technical specifications
Attributes
Inner diameter
30
mm
Width
80
mm
Material
Cast Iron
Height
39.7
mm
Length
142
mm
Series
FAE200
Number of holes
2
Outer diameter
44.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.50
excl. VAT
/
Each
£
9.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR F314 HOUSING
SNR FL203N HOUSING
SNR F320 HOUSING
SNR 722520A PLUMMER BLOCK
SNR ESFTE206 BEARING UNIT
SNR USFD202 BEARING UNIT
SNR FL215 HOUSING
SKF FLANGED HOUSING FNL 522 A
SNR HOUSING PFL206
SNR FC217 HOUSING
SNR FL312 HOUSING
SKF FLANGED HOUSING FNL 517 B
SNR PF203 HOUSING
SNR FE207 HOUSING
SNR FC216 HOUSING