References
SNR:FL204
Rubix:205A3712
Manufacturer :FL.204
EAN:3413529569236

Product details : SNR FL204 HOUSING
Grey cast iron body
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 38.4 mm |
| Material | cast iron |
| Number of holes | 2 |
| Outer diameter | 32.4 mm |
Show UNSPSC/ECL@SS
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
- Delivery usually within ( 3 ) days
