References
Spartex:734148
Rubix:209A7387
EAN:3660338020940

Documents
Product details : SPARTEX 734148 FLAT PAINT BRUSH 60MM
White bristles, natural wood handle, white iron ferrule.
Technical specifications
Attributes
| Material | silk |
|---|---|
| Width | 60 mm |
| Shape | flat |
Show UNSPSC/ECL@SS
£ 1.61 excl. VAT
/ Each
£ 1.93 incl. VAT
- In stock: Next day delivery
