SPARTEX 854259 FLAT BRUSH FOR CLEANING AND DE-GREASING 50MM
Flat brush to wash and degrease
See technical informationSee documentsReferences
Spartex:854259
Rubix:209A8128
EAN:3660338100857

Documents
Product details : SPARTEX 854259 FLAT BRUSH FOR CLEANING AND DE-GREASING 50MM
Made of white nylon..
Natural wood handle..
White Iron ferrule.
Natural wood handle..
White Iron ferrule.
Technical specifications
Attributes
| Material | nylon |
|---|---|
| Width | 50 mm |
| Shape | flat |
Show UNSPSC/ECL@SS
£ 3.79 excl. VAT
/ Each
£ 4.55 incl. VAT
- In stock: Next day delivery
