Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brush and accessory for brushes
SPARTEX FLAT PAINT BRUSH 20MM 734144
SPARTEX FLAT PAINT BRUSH 20MM 734144
Flat paint brush
References
spartex:
734144
rubix:
209A7383
ean:
3660338020902
Technical specifications
Material
Silk
Width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX FLAT PAINT BRUSH 20MM 734144
White bristles, natural wood handle, white iron ferrule.
Technical specifications
Attributes
Material
Silk
Width
20
mm
Shape
Flat
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.84
excl. VAT
/
Each
£
1.01
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
SPARTEX 854259 FLAT BRUSH FOR CLEANING AND DE-GREASING 50MM
PRODEC PBPT046 3IN PREMIER SYNTHETIC PAINT BRUSH
PRODEC PBPT018 3PC ALL PURPOSE BRUSH SET
PRODEC PBPT024 2IN TRADE PRO PAINT BRUSH
ROEBUCK PRRE034 ROLLER SLEEVE 7 X 1.3/4 INCH LONG PILE ACRYLIC 18MM
PRODEC RFSET 4PC ROUND FITCH SET
HILLBRUSH 128P/12 BRISTLE HOOF OIL BRUSH
PRODEC PBPT023 1.5IN TRADE PRO PAINT BRUSH
ROEBUCK FBPT012 PRODEC ECONOMY PAINT BRUSH 1/2 INCH
RODO SB2 2IN STRIKER BRUSH C/W 24IN HANDLE
SPARTEX 854263 METAL GRIDS MATERIAL GALVANIZED STEEL PK5
SPARTEX 854258 FLAT BRUSH FOR CLEANING AND DE-GREASING 30MM
SPARTEX R26B1 THROWAWAY PAINT BRUSH 1 INCH
PRODEC PPB6 6IN PASTE BRUSH
PRODEC PBPT027 4IN TRADE PRO PAINT BRUSH