FACOM AT4X150VE PRO-TWIST SCREWDRIVER SLOTTED 4 X 150 MM 1000V VDE
Flat Protwist Screwdriver
See technical informationReferences
Facom:AT4X150VE
Rubix:210A6850
EAN:3662424095207
Product details : FACOM AT4X150VE PRO-TWIST SCREWDRIVER SLOTTED 4 X 150 MM 1000V VDE
-For your safety, each screwdriver is tested individually at 10000 volts for 10 seconds, at the end of the manufacturing cycle.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Countersunk blade: > 5.5 mm included.
Blade of net: 6.5 > 12 mm.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Countersunk blade: > 5.5 mm included.
Blade of net: 6.5 > 12 mm.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Blade length | 150 mm |
| Imprint size | 4 |
Show UNSPSC/ECL@SS
£ 9.61 excl. VAT
/ Each
£ 11.53 incl. VAT
- Delivery usually within ( 14 ) days

