• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,600)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,529)
  • Welding(1,013)
  • New Products
  • Hand tools(25,107)
  • Portable power tools(1,495)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,416)
  • Special tools(3,196)
See Tools & Metrology
  • Explosion-proof tools(517)
  • Job-specific tools(2,252)
  • Automotive tooling(427)
See Special tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Special tools
  4. Job-specific tools
  5. Electrician's tools
  6. Insulated screwdrivers
  7. ITL 02341 13MM NUT SPINNER (55MM STUD CLEARANCE)

ITL 02341 13MM NUT SPINNER (55MM STUD CLEARANCE)

Nut spinner

See technical information

References

ITL Insulated Tools:IT/NS13
Rubix:80013524
Manufacturer :02341
EAN:5052269023417
brand logo
brand logo

Product details : ITL 02341 13MM NUT SPINNER (55MM STUD CLEARANCE)


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 45.16 excl. VAT
/ Each
£ 54.19 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FACOM ATP0X75VE PRO-TWIST SCREWDRIVER PHILLIPS 0 X 75 MM 1000V VDEDRAPER 64477 XP1000 NO.1X80MM PZ S/D-VDEWERA 005330 190I VDE NUTSPINNER 11.0/125 K'FORM+WERA 006152 162I VDE SCREWDRIVER PH1/80 K'FORM+BAHCO 8510SL-2P 2 BLADES INSULATED COMBI PH1DRAPER 02166 XP1000 NO.2X100MM PZ SD-VDEROEBUCK PHILLIPS SCREWDRIVER, INSULATED 1000V DIMENSIONS PH 1 826505KNIPEX 981320 SCREWDRIVERS FOR HEX SOCKET SCREWS 175MMWERA 006174 167I VDE SCREWDRIVER TX20/80 K'FORM+FACOM AT3.5X100TVE 3.5 X100 1000V SLIMKNIPEX 982402SLS CROSS SLOT SCREWDRIVERS SLIM 212MMBAHCO 623-3.5-100 SCREWDRIVER AISLO STR 3.5X100FACOM AT5.5X125TVE INSULATED SCREWDRIVER SLOTTED 100VWERA 006159 162I VDE SCREWDRIVER PH2/200 K'FORM+BAHCO BE-7808S NUT DRIVER ERGO IEC 8X125
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap