WERA 006616 KK VDE 18 TIE IMPERIAL 1 18PC
Kraftform Kompakt VDE 18 Imperial 1 Tool finder
See technical informationSee documentsReferences
Wera:05006616001
Rubix:296A7706
EAN:4013288230027
Documents
Product details : WERA 006616 KK VDE 18 TIE IMPERIAL 1 18PC
2x 817 VDE Kraftform bitholding screwdrivers, 12 VDE blades with “Take it easy” Tool finder: Colour coding by profile and laser-engraved size indication – for quick and easy identification of the required tool. 4 control cabinet keys. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. In a robust belt pouch. The textile box features a fleece zone at the back. Using the provided self-adhesive hook and loop fastener strips, the textile box can be attached to the Wera 2go components. Or to the wall, shelf or workshop trolley.
KK VDE Kraftform Kompakt VDE 18 Imperial 1 Tool finder Interchangeable, 18 pieces – 05006616001
- 2x 817 VDE Kraftform blade-holding handle: 9 x 98 mm
- 2x Kraftform Kompakt VDE 62 i Take it easy: PH 1×157 mm, PH 2×157 mm
- 2x Kraftform Kompakt VDE 62 i PH/S Take it easy: # 1×157 mm, # 2×157 mm
- 2x Kraftform Kompakt VDE 65 i PZ/S Take it easy: # 1×157 mm, # 2×157 mm
- 4x Kraftform Kompakt VDE 60 i Take it easy: 0.4×2.5×157 mm, 0.6×3.5×157 mm, 0.8x4x157 mm, 1×5.5×157 mm
- 2x Kraftform Kompakt VDE 68 i Take it easy: # 1×157 mm, # 2×157 mm
- 1x Kraftform Kompakt 96 VK 6,3: 6.3 x 89 mm
- 1x Kraftform Kompakt 97 VK 8,1: 8.1 x 89 mm
- 1x Kraftform Kompakt 98 DK: 89 mm
- 1x Kraftform Kompakt 99 FL: 89 mm
- 1x Hook and Loop Fastener Strip 70: 50 x 70 mm
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 89.51 excl. VAT
/ Each
£ 107.41 incl. VAT
- In stock: Next day delivery
