HILLBRUSH VR10 BUDGET 300MM STIFF PET FLAT TOP YARD BROOM
FLAT TOP YARD BROOM RED PET FILL
See technical informationReferences
Hillbrush:VR10
Rubix:80347901
EAN:00804548040067

Product details : HILLBRUSH VR10 BUDGET 300MM STIFF PET FLAT TOP YARD BROOM
330mm Yard broom head filled with red PET, ideal for warehouse or yard use, as part of the Value Range a lightweight alternative to standard industrial broom heads
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Length | 33 cm |
Show UNSPSC/ECL@SS
£ 5.06 excl. VAT
/ Each
£ 6.07 incl. VAT
- Usually arrives within 14 working days
