Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(79,838)
Mechanical Power Transmission
(98,143)
Fluid Transmission & Flow Technology
(86,124)
Tools & Metrology
(26,715)
Protection, Safety & Hygiene
(53,298)
Equipment
(10,361)
Fasteners, Adhesives & Tapes
(21,237)
Maintenance & Repairs
(5,086)
Welding
(968)
New Products
Personal protective equipment
(43,474)
Hygiene
(1,416)
Environment and safety
(8,408)
See Protection, Safety & Hygiene
Hygiene
(149)
Cleaning
(1,267)
Skin protection cream
(23)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brush
SPARTEX 849157 COCONUT BRISTLE HAND BRUSH LONG 46CM
SPARTEX 849157 COCONUT BRISTLE HAND BRUSH LONG 46CM
Coco long hand brush
References
spartex:
849157
rubix:
217A5371
ean:
3660338091575
Technical specifications
Length
46
cm
Main material
Coconut fibre
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 849157 COCONUT BRISTLE HAND BRUSH LONG 46CM
Long frame beech effect 46 cm.
Technical specifications
Attributes
Length
46
cm
Main material
Coconut fibre
Material
Coconut
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.14
excl. VAT
/
Each
£
2.57
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
VIKAN 45875 WHT HAND BRUSH 330MM SOFT
SPARTEX G.12/FN-B 18IN BASSINE BROOM HEAD
SPARTEX F.01/BKT-B 11IN COCO BROOM C/W PLASTIC BRACKET
SPARTEX P3309/WHITE SEMI ENCLOSED TOILET BRUSH SET
VIKAN 45876 YEL HAND BRUSH 330MM SOFT
VIKAN 45896 YEL HAND BRUSH 330MM MEDIUM
VIKAN 45855 UST BENCH BRUSH 330MM MEDIUM WHIT
VIKAN 7140/9 400MM BLACK SQUEEGEE 71409
VIKAN 45894 RED HAND BRUSH 330MM MEDIUM
SPARTEX H.01/FN-B 24IN COCO BROOM HEAD
VIKAN 41973 BLU ULTRASLIM CLEANING BRUSH CW LONG HANDLE 600MM MEDIUM
VIKAN 70413 BLU DECK SCRUB WATERFED 270MM VERY HARD
VIKAN 4589/7 45897 HAND BRUSH ORANGE
HILLBRUSH VR10 BUDGET 300MM STIFF PET FLAT TOP YARD BROOM
VIKAN 45872 GRN HAND BRUSH 330MM SOFT