SPARTEX SW986045SWBX 1WORKSTATION & FLAT TOP &1DRAW 980.600.450 BLUE
Flat top
See technical informationReferences
Spartex:UK-SW986045SWBX
Rubix:224A9777
Manufacturer :SW986045SWBX
Product details : SPARTEX SW986045SWBX 1WORKSTATION & FLAT TOP &1DRAW 980.600.450 BLUE
Standard Workstations provide secure storage for paperwork based industrial environments including goods inwards, dispatch and assembly areas. This unit comes as a single depth workstation with one single drawer and shelf with a choice of either a flat or sloping worktop. Each workstation is available in a variety of colours to suit your needs and is designed and manufactured here in the UK by QMP to ensure our high standards for quality and craftsmanship are met.
Technical specifications
Attributes
| Height | 600 mm |
|---|---|
| Width | 980 mm |
| Depth | 450 mm |
Show UNSPSC/ECL@SS
£ 464.37 excl. VAT
/ Each
£ 557.24 incl. VAT
- Delivery usually within ( 16 ) days

