Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
BOTT 41003342.19VFRAMEWORK BNCH 1500X750X840& 1DRAW & MTLPX WTOP
BOTT 41003342.19VFRAMEWORK BNCH 1500X750X840& 1DRAW & MTLPX WTOP
Cubio
References
bott:
41003342.19V
rubix:
214A8569
Technical specifications
Height
840
mm
Width
1500
mm
Depth
750
mm
Product details
Technical specifications
Product details : BOTT 41003342.19VFRAMEWORK BNCH 1500X750X840& 1DRAW & MTLPX WTOP
0
Technical specifications
Attributes
Height
840
mm
Width
1500
mm
Depth
750
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
770.48
excl. VAT
/
Each
£
924.58
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BOTT VERSO MBILE STORAGE BENCH 2000X600X830MM & MPX WRKTOP 16923234.11
GPC ST18187 WORKBENCH 1800X750X840
SPARTEX SST600PKIT6B BACK PANEL WORKTOP SERVICEDUCT&POST FITTED BLU
SPARTEX SQ841890GLXX SQ TUBE WORKBENCH 840.1800.900 L/Grey
GPC ST18LTR LIGHT/TOOL RAIL 1800MM
SPARTEX SW119245DDLX DBLEw/station+S/TOP&DBLEDRAW 1100.920.450L/GRY
SPARTEX SLF9210608LX F/TOP w/station+DBLE CUPBD 920.1000 L/GRY BLU
BOTT 16921902.19PED BNCH 1500X600X930 + MPX WTOP & 2 DRAW & CUBD
BOTT CUBIO STORAGE BENCH 1578-1.7 WITH MPX WORKTOP 41002037.11V
SPARTEX SLF9210601KX RKSTATION ONLY-COLOURED FLAT TOP OPTION 920.1000.
SPARTEX SE921290PLXX EUROSLIDE W/BENCH 920X1200X900-LAMINATE L/Grey
SPARTEX ST841290JSXX S/STEEL WORKTABLE&LOWER SHELF 840X1200X900
BOTT 41003348.16VFRAMEWK BNCH 2000X750X840& 1DRAW & LINOEUM WTOP
SPARTEX SJ841875PKXX HEAVY DUTY WORKBENCH 840X1800X750 DARK GREY
BOTT WORKBENCH WITH FULL DEPTH BASE SHELF 1500 X 750 MPX 41003503.16V