ROCOL 63135 FLAWFINDER DEVELOPER SPRAY 400ML
Flawfinder developer
See technical informationSee documentsReferences
Rocol:FLAWFINDER DEVELOPER 400ml
Rubix:318502
Manufacturer :63135
EAN:5024747631353

Documents
Product details : ROCOL 63135 FLAWFINDER DEVELOPER SPRAY 400ML
Precision crack detection developer.
FLAWFINDER DEVELOPER is an aerosol applied white powder which is designed to draw the penetrant out of a flaw, and enhance the definition, to facilitate detection when used in conjunction with FLAWFINDER DYE PENETRANT and FLAWFINDER CLEANER SPRAYS.
Strengths
Highly absorbent white film for rapid results. Highlights very fine cracks. Sharp indication and geometry of defect to the naked eye. Suitable for pressure testing & leak detection.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
| Max. temperature | 50 °C |
| Flash Point | < -20 °c |
Show UNSPSC/ECL@SS
£ 45.95 excl. VAT
/ Each
£ 55.14 incl. VAT
- In stock: Next day delivery