ROCOL 15110 FOODLUBE SUGAR DISSOLVING FLUID 500ML
Foodlube® sugar dissolving fluid
See technical informationSee documentsReferences
Rocol:FOODLUBE SUGAR DISSOLVING FLUID 500ml
Rubix:130A0416
Manufacturer :15110
EAN:5024747151103

Documents
Product details : ROCOL 15110 FOODLUBE SUGAR DISSOLVING FLUID 500ML
Food grade spray to dissolve and remove sugars and fondants from all surfaces
Rapidly dissolves all sugars and fondants from all surfaces leaving a light lubricating, protective film.
Strengths
Rapid penetrating action. Protects against corrosion. Available in bulk and easy to apply trigger spray. Temperature range +5ºC to +95ºC.
NSF H1 Registered.
ISO 21469 Certified.
HALAL Certified.
Applications
Rapidly dissolves all sugars and fondants from all surfaces leaving a light lubricating, protective film.
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Packaging | trigger spray |
| Pack quantity | vaporizer |
| Min. temperature | 5 °C |
| Max. temperature | 95 °C |
| Flash Point | superiore a 150 °c |
Show UNSPSC/ECL@SS
£ 18.65 excl. VAT
/ Each
£ 22.38 incl. VAT
- In stock: Next day delivery