MASCOT 50183 AUSTIN FLEECE JACKET BLACK L


Fleece jacket Austin Black

References
mascot:50183-872-09-L
rubix:80331846
ean:5707209740601
Fleece jacket Austin 50183-872-09 / L
brand logo
Technical specifications
Colourblack
Sizel
Main materialpolyester
See all Specifications

Product details : MASCOT 50183 AUSTIN FLEECE JACKET BLACK L


Fastening with zip and internal storm flap, so the wind is kept out. Chest pocket and side pockets with zip fastening. Inside pockets. Elastic at cuffs and waist.

Technical specifications


Attributes
Logistic Weight620 g
Colourblack
Sizel
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 48.46 excl. VAT
/ Each
£ 58.15 incl. VAT
  • Usually arrives within 14 working days