ORN 4283 FIREBACK SOFTSHELL NAVY NAVY M


ORN 4283 FIREBACK SOFTSHELL BLACK BLACK

References
orn:4283.NVNV.M
rubix:246A0575
ean:5055748770697
brand logo
brand logo
Technical specifications
Colournavy
Sizem
Main materialpolyester
See all Specifications

Product details : ORN 4283 FIREBACK SOFTSHELL NAVY NAVY M


Our stylish 3-layer Fireback softshell incorporates ripstop in key areas as well as reflective trim and zips, helping you to be noticed.

Strengths

• The jacket for all seasons
• High performance technical fabric
• Top specification water resistant and breathable
• Very smart corporate appearance
• Very comfortable to wear
• Adjustable cuff design - causes no wearer discomfort
• Three external pockets with zip closures
• Internal mobile phone and twin pen pocket
• Elasticated hem with side adjusters
• Twin needle stitched seams for durability

Technical specifications


Attributes
Colournavy
Sizem
Main materialpolyester
Material92% polyester 8% elastane
Grammage320 g/m²
Show UNSPSC/ECL@SS
£ 41.28 excl. VAT
/ Each
£ 49.54 incl. VAT
  • Usually arrives within 14 working days