MASCOT 06042 MESSINA FLEECE JACKET ROYAL/NAVY M
Fleece jacket Messina royal/navy
See technical informationReferences
Mascot:06042-137-1101-M
Rubix:378A6700
EAN:5707209467645

Product details : MASCOT 06042 MESSINA FLEECE JACKET ROYAL/NAVY M
Quality anti-pilling fleece (= does not shed). Chest pocket with zip fastening. Front pockets with zippers for safe storage. Form cut sleeves with great freedom of movement. Adjustable elastic drawstring at waist.
Technical specifications
Attributes
| Logistic Weight | 620 g |
|---|---|
| Colour | blue |
| Size | m |
| Main material | polyester |
| Secondary colour | navy |
| Material | 100% polyester |
| Grammage | 270 g/m² |
Show UNSPSC/ECL@SS
£ 41.70 excl. VAT
/ Each
£ 50.04 incl. VAT
- Usually arrives within 14 working days
