References
Mascot:15903-270-14-2XL
Rubix:378A6740
EAN:5711074345991

Product details : MASCOT 15903 MILDURA FLEECE JACKET HV ORG 2XL
Front zipper hidden behind fabric prevents ingress of dirt and dust. Chest pocket with vertical zip and easy access - suitable for mobile phone. Extra protection against the cold with an extended back. Elastic at the cuffs. Additional safety with vertical reflective strips that connect with the horizontal reflectors.
Technical specifications
Attributes
| Logistic Weight | 880 g |
|---|---|
| Colour | orange |
| Size | 2xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 250 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
