MASCOT 15902 KIAMA SOFTSHELL JACKET HV ORG/D'ANTH L
Softshell jacket Kiama orange/dark anthracite
See technical informationReferences
Mascot:15902-253-1418-L
Rubix:265A2091
EAN:5711074302970

Product details : MASCOT 15902 KIAMA SOFTSHELL JACKET HV ORG/D'ANTH L
The dark contrast is placed where the clothing is most exposed to dirt. Breathable. No seams on the top of the shoulders: prevents water from penetrating. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Extra protection against the cold with an extended back.
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Colour | orange |
| Size | l |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | grey |
| Grammage | 280 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 96.97 excl. VAT
/ Each
£ 116.36 incl. VAT
- Usually arrives within 14 working days
