MASCOT 15535 HASTINGS WINTER JACKET HV YEL/DANTH M
Pilot jacket Hastings yellow/dark anthracite
See technical informationReferences
Mascot:15535-231-1718-M
Rubix:385A2524
EAN:5711074339785

Product details : MASCOT 15535 HASTINGS WINTER JACKET HV YEL/DANTH M
Extra protection against the cold with an extended back. Additional reflectors located on the back provide extra visibility. Durable CORDURA® - reinforcement at the wrist to extend product life. The dark contrast is placed where the clothing is most exposed to dirt. Breathable, wind and waterproof with taped seams.
Technical specifications
Attributes
| Logistic Weight | 1040 g |
|---|---|
| Colour | yellow |
| Size | m |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | grey |
| Breathable | yes |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 221.71 excl. VAT
/ Each
£ 266.05 incl. VAT
- Usually arrives within 14 working days
