Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE 5XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE 5XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE
References
leo workwear:
A04/BW01-O-LEO-5XL
rubix:
316A9222
ean:
5056082334569
Technical specifications
Colour
orange
Size
5xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE 5XL
Technical specifications
Attributes
Colour
orange
Size
5xl
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.08
excl. VAT
/
Each
£
153.70
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/D'NAVY 2XL
REGATTA TRA218 5LV HV PRO CLASSIC BOMBER JACKET ORANGE/NAVY M
Portwest F301YNRXL Hi-Vis 2-Tone Fleece YeNa SIZE XL
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK ORANGE 6XL
REGATTA TRA712 188 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL ORANGE 4XL
MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH L
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV ORG/DNAVY M
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/BLACK 4XL
MASCOT 15909 FORSTER JACKET HV ORG/DANTH L
REGATTA TRW457 188 HV PRO DOVER JACKET ORANGE 4XL
HELLYHAN 71355_369-XL UC-ME WINTER JACKET HI VIS YELLOW/EBONY XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE 6XL
PORTWEST PJ50-ORG/NVY-M HI-VIS 3IN1 PILOT JACKET
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET YELLOW 5XL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DNAVY XL