ORN 3200 ALBATROSS FLEECE GRAPHITE 2XL


Fleece Jacket

References
orn:3200-GT-2XL
rubix:2585782
ean:5055748723570
brand logo
brand logo
Technical specifications
Colourgrey
Size2xl
Main materialpolyester
See all Specifications

Product details : ORN 3200 ALBATROSS FLEECE GRAPHITE 2XL


Classic medium weight micro fleece jacket, soft cuff design, two external zipped pockets, two internal pockets, elasticated hem with side adjusters.

Strengths

•Very versatile - can be worn anywhere
•Soft, luxurious micro fleece
•Soft Cuff design for more wearer comfort
•Two external pockets with zip closures, two internal pockets
•Elasticated hem with side adjusters
•Twin needle stitched seams for durability
•Classic and comfortable medium weight fleece jacket

Technical specifications


Attributes
Colourgrey
Size2xl
Main materialpolyester
Grammage300 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 15.46 excl. VAT
/ Each
£ 18.55 incl. VAT
  • Delivery usually within ( 3 ) days