Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Jacket
GISS 886699 URBAN WORK PREMIUM 1 EVOL JACKET NAVY/BLACK 3XL
GISS 886699 URBAN WORK PREMIUM 1 EVOL JACKET NAVY/BLACK 3XL
URBAN WORK PREMIUM 1 EVOL JACKET
References
giss:
886699
rubix:
243A8232
ean:
3660338400957
Technical specifications
Colour
blue
Size
3xl
Main material
cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 886699 URBAN WORK PREMIUM 1 EVOL JACKET NAVY/BLACK 3XL
Standard : ENISO13688:2013
Cordura® reinforcements: wrists and belt bottom.
Technical specifications
Attributes
Colour
blue
Size
3xl
Main material
cotton
Grammage
270
g/m²
Secondary colour
black
Material
cotton / polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.67
excl. VAT
/
Each
£
56.00
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ORBITINT PANACEA SS2G1 FLINT PANACEA SOFT SHELL JACKET BLACK S
MASCOT 17105 ADVANCED KNITTED JACKET W/ZIPPER MOSS GREEN/BLACK 4XL
MASCOT 18155 ACCELERATE LADIES KNITTED JUMPER W/ZIP DANTH/BLACK 4XL
HELLYHAN 74140_590-L CHELSEA EVO H. SOFTS JACKET NAVY L
GISS 886709 URBAN WORK PREMIUM 2 EVOL JACKET GREY/BLACK MEDIUM
MASCOT 18001 ACCELERATE OUTERSHELL JACKET AZURE BLUE/DNAVY 4XL
MASCOT 18101 ACCELERATE JACKET BLACK S
SPARTEX 854933 WORK JACKET SIZE 36 US GREEN
ORN 4200 TERN SOFTSHELL NAVY XL
MASCOT 18301 ACCELERATE OUTERSHELL JACKET BLACK XL
SPARTEX 145000 WORK JACKET BUGATTI BLUE SIZE 46
HELLYHAN 74230_970-3XL KENSINGTON H. SOFTS JACKET DARK GREY 3XL
ORN 3100R FALCON EARTHPRO GRS FLEECE BLACK 2XL
MASCOT 18301 ACCELERATE OUTERSHELL JACKET AZURE BLUE/DNAVY M
ORBITINT BLACK KNIGHT HVW03 IMMORTAL WAISTCOAT YELLOW XL