MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV ORG/DNAVY M

Fleece Jumper with zipper

See technical informationSee documents
References
Mascot:19103-315-14010 M
Rubix:378A7057
EAN:5711074784134
brand logo
Technical specifications
Colourorange
Sizem
Class EN204712
See all Specifications
Documents

Product details : MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV ORG/DNAVY M


Modern, close fit with great freedom of movement.
Fastening with zip and internal storm flap, so the wind is kept out.
Front pockets with zippers for safe storage.
Inside pockets.
Detachable ID card holder.

Technical specifications


Attributes
Colourorange
Sizem
Class EN204712
Main materialpolyester
Secondary colourno secondary color
Show UNSPSC/ECL@SS
£ 99.48 excl. VAT
/ Each
£ 119.38 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (8)