LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET YELLOW L
Soft Shell Jacket
See technical informationSee documentsReferences
Leo Workwear:SJO1-Y-L
Rubix:2576297
EAN:5056082310921




Documents
Product details : LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET YELLOW L
The Buckland Softshell jacket is perfect for a wide range of working environments and job roles. The model has been upgraded for 2015 incorporating reflective tape and a striking two panel construction created by a stylish new diagonal reflective tape design. The jacket is a modern fit with stretch properties. Water Resistant Windproof Trim Grey 3-layer with an internal micro fleece Cuff adjuster Interactive YKK Front Zipper with Puller.
Strengths
•Interactive YKK Front Zipper with Puller
•Will interact with our Executive Anorak
•Zipped Front Hand Pockets with Pullers
•Semi-Concealed Zipped Chest Pocket with Puller
•Shock-Cord Hem Adjuster
•Cuff-Adjuster
•Will interact with our Executive Anorak
•Zipped Front Hand Pockets with Pullers
•Semi-Concealed Zipped Chest Pocket with Puller
•Shock-Cord Hem Adjuster
•Cuff-Adjuster
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 290 g/m² |
| Material | 100% stretch polyester twill,3-layer,with internal micro-fleece |
Show UNSPSC/ECL@SS
£ 48.98 excl. VAT
/ Each
£ 58.78 incl. VAT
- In stock: Next day delivery
