ORBITINT BLACK KNIGHT HVW03 IMMORTAL WAISTCOAT YELLOW M
High Visiblity Waist Coat
See technical informationReferences
Beeswift:HVW03 YELL M
Rubix:322655
EAN:5054011078157

Product details : ORBITINT BLACK KNIGHT HVW03 IMMORTAL WAISTCOAT YELLOW M
The coat are made highly visible containing two pockets with flaps. It has covered mesh back panel and transparent Id pouch pocket
Strengths
Hi vis executive waistcoat100% PolyesterFront zip fasteningRetro reflective hi vis bands and bracesTwo large front pockets with flapsMobile phone pocket with hook and loop fastening flapPen & pencil pocketsRadio loopTransparent ID pouch pocketCovered mesh back panel
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 160 g/m² |
Show UNSPSC/ECL@SS
£ 2.19 excl. VAT
/ Each
£ 2.63 incl. VAT
- In stock: Next day delivery
