NILFISK 301001100 DN8 HOSE 1 WIRE 15MTR WITH FEMALE COUPLER
Flexible HP 15m DN8 2x3/8m + ergo Female
See technical informationReferences
Viper:301001100
Rubix:209A1714
EAN:4005337031921

Product details : NILFISK 301001100 DN8 HOSE 1 WIRE 15MTR WITH FEMALE COUPLER
Connection hose for high pressure cleaner with female ergo.
Applications
High pressure Nilfisk-Alto cleaner type: MH 4m FA/PA
Technical specifications
Attributes
| Length | 15 m |
|---|---|
| For model | mh 4m fa/pa |
Show UNSPSC/ECL@SS
£ 237.12 excl. VAT
/ Each
£ 284.54 incl. VAT
- Usually arrives within 14 working days
