KARCHER 6.391-351.0 63913510 COMMERCIAL SPARE HOSE 10M FOR HDS10/20
10m Longlife HP hose DN8 AVS connection in gun
See technical informationReferences
Kärcher:6.391-351.0
Rubix:80035047
Manufacturer :6.391-351.0
EAN:4039784378483



Product details : KARCHER 6.391-351.0 63913510 COMMERCIAL SPARE HOSE 10M FOR HDS10/20
High-pressure hose (M22 x 1.5). Patented AVS device in pistol grip and manual connection. The "longlife" model features double steel armouring and a robust rubber casing for longer service life.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 530x460x60 mm |
|---|---|
| Logistic Weight | 3600 g |
| Length | 10 m |
| For model | hds 5/11 u plus *eu |
Show UNSPSC/ECL@SS
£ 248.68 excl. VAT
/ Each
£ 298.42 incl. VAT
- Usually arrives within 14 working days
