References
Facom:826.1
Rubix:80060054
EAN:3148512061502

Product details : FACOM FLEXIBLE MECHANICAL RETRIVER
Flexible mechanical retriever 460 mm
-Maximum opening diameter of nozzles: 29 mm.
- Weight: 200 g.
-Maximum opening diameter of nozzles: 29 mm.
- Weight: 200 g.
Strengths
Model: 827B: With integrated current conductor to avoid adhering to the walls.
Technical specifications
Attributes
| Logistic Weight | 229 g |
|---|---|
| Packaged dimensions (D x W x H) | 270x90x40 mm |
| Package weight | 224 g |
| Type | thickness gauges in inches 804.u |
Show UNSPSC/ECL@SS
£ 56.62 excl. VAT
/ Each
£ 67.94 incl. VAT
- Delivery usually within ( 14 ) days
