FESTO 553913 PLASTIC TUBING 50MTR PAN-6X1-SW
Plastic tubing PAN
See technical informationSee documentsReferences
Festo:PAN-6X1-SW
Rubix:263A5697
Manufacturer :553913
EAN:4052568053246

Documents
Product details : FESTO 553913 PLASTIC TUBING 50MTR PAN-6X1-SW
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x280x100 mm |
|---|---|
| Logistic Weight | 18,7 g |
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | black |
| Material | tpe-a |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 129.65 excl. VAT
/ Each
£ 155.58 incl. VAT
- Usually arrives within 14 working days