References
SMC:JB100-20-250
Rubix:2605930
Manufacturer :JB100-20-250
Documents
Product details : SMC JB100-20-250 FLOATING JOINT
•Floating joints
•Applicable to 20, 25, 32, 40, 50, 63 & 80mm bore sizes
Applicable Bore Size: 100 (100 mm)
Nominal Thread: 20-250 (M20 x 2.5)
Option: None
•Applicable to 20, 25, 32, 40, 50, 63 & 80mm bore sizes
Applicable Bore Size: 100 (100 mm)
Nominal Thread: 20-250 (M20 x 2.5)
Option: None
Technical specifications
Attributes
| Type | seal |
|---|
Show UNSPSC/ECL@SS
£ 100.69 excl. VAT
/ Each
£ 120.83 incl. VAT
- Delivery usually within ( 8 ) days
