References
Festo:SMBN-10
Rubix:119A4607
Manufacturer :537809
EAN:4052568049577

Documents
Product details : FESTO 537809 MOUNTING SMBN-10
Mounting SMBN-10 Adapter for T-slot, for Mounting Proximity sensors SM...-10. Size=10, Design=for T-slot, Corrosion resistance classification CRC=2, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information, housing=(* Wrought Aluminium alloy, * Anodised)
Technical specifications
Attributes
| Logistic Weight | 2,1 g |
|---|---|
| Type | mounting |
Show UNSPSC/ECL@SS
£ 6.60 excl. VAT
/ Each
£ 7.92 incl. VAT
- Delivery usually within ( 2 ) days