References
Festo:EAHM-L2-M8-70
Rubix:390A9359
Manufacturer :567496
EAN:4052568057824

Documents
Product details : FESTO 567496 SCREW KIT
Screw kit EAHM-L2-M8-70 Assembly Position=Any, Corrosion resistance classification CRC=1, Materials note=Conforms to RoHS, Screw material data=(* Steel, * Galvanised)
Screw set EAHM-L2-M8-70 567496
Technical specifications
Attributes
| Logistic Weight | 126 g |
|---|---|
| Type | screw kit eahm |
Show UNSPSC/ECL@SS
£ 10.78 excl. VAT
/ Each
£ 12.94 incl. VAT
- Delivery usually within ( 2 ) days