SPARTEX SZ611146ZYXX FLOOR CHEST HAZARDOUS CUPBD 610.1170.460 YELLOW
Floor chest hazardous cupboard
See technical informationReferences
Spartex:UK-SZ611146ZYXX
Rubix:224A8671
Manufacturer :SZ611146ZYXX

Product details : SPARTEX SZ611146ZYXX FLOOR CHEST HAZARDOUS CUPBD 610.1170.460 YELLOW
Hazardous cupboards help employers and employees comply with the control of hazardous substances in the workplace. These steel cupboards and cabinets enable the safe and separate storage for hazardous substances as demanded by the CoSHH regulations. Available in various sizes including floor cupboards, floor chests and mobile cabinets.
Technical specifications
Attributes
| Height | 610 mm |
|---|---|
| Width | 1170 mm |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 620.32 excl. VAT
/ Each
£ 744.38 incl. VAT
- Delivery usually within ( 16 ) days
