References
Festo:VMPA1-FT-NW1.7-10
Rubix:391A8238
Manufacturer :572550
EAN:4052568102517

Technical specifications
| Min. service pressure | -0.9 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 572550 FIXED FLOW RESTRICTOR
Flow control VMPA1-FT-NW1.7-10 Valve function=Throttle function, Pneumatic Connection, port 1=Sub-base, Mounting type=Threaded, Standard nominal flow rate in flow control direction=105 - 115 l/min, Operating pressure=-0,9 - 10 bar
Fixed restrictor VMPA1-FT-NW1.7-10 572550
Technical specifications
Attributes
| Logistic Weight | 1,49 g |
|---|---|
| Min. service pressure | -0.9 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 45.87 excl. VAT
/ Each
£ 55.04 incl. VAT
- Delivery usually within ( 6 ) days