Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 153506 DIFFERENTIAL PRESSURE REGULATOR LRLL-1/4-QS-10
FESTO 153506 DIFFERENTIAL PRESSURE REGULATOR LRLL-1/4-QS-10
LRLL pressure valve with push-in connection
References
festo:
LRLL-1/4-QS-10
rubix:
123A7423
manufacturer :
153506
ean:
4052568070816
Technical specifications
Min. service pressure
2
bar
Max. service pressure
6
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153506 DIFFERENTIAL PRESSURE REGULATOR LRLL-1/4-QS-10
Differential pressure regulator LRLL-1/4-QS-10 Without manometer, with male thread and QS plug connector. Controller function=(* Differential pressure, constant, * with return flow), Pneumatic Connection, port 1=G1/4, Pneumatic Connection, port 2=QS-10, Mounting type=Threaded, Nominal flow rate open=269 l/min
Technical specifications
Attributes
Logistic Weight
41,5
g
Min. service pressure
2
bar
Max. service pressure
6
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.23
excl. VAT
/
Each
£
68.68
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 565390 FLOW SENSOR SFAB-50U-HQ6-2SV-M12
SMC SY70M-00-P INTERFACE REGULATOR
FESTO 565385 FLOW SENSOR SFAB-10U-HQ6-2SA-M12
FESTO 194690 PRECISION PRESSURE REGULATOR LRPS-1/4-0,7
AVENTICS PRESSURE REGULATOR 0821302733
FESTO 15899 ONE-WAY FLOW CONTROL VALVE GR-M3
AVENTICS R412006136
PCL FILTER/REG/LUBRICATOR ATCFRL6
FESTO 193156 ONE-WAY FLOW CONTROL VALVE GRLZ-1/8-QS-3-D
AVENTICS AIR REGULATOR R412006127
FESTO 2931684 PINCH VALVE
CAMOZZI T104-R00 PLASTIC MICRO REGULATOR-1/4-0.5 TO 10 BAR
FESTO 540176 THROTTLE PLATE VABF-S4-2-F1B1-C
SMC IR2010-F02BG-A
FESTO 8031109 PROPORTIONAL-PRESSURE REGULATOR