LEGRIS COMPACT FLOW REGULTR 7060 08 17


Flow Regulator Compact BSPP 7060

References
parker legris:7060 08 17
rubix:120A1590
ean:0820099320427
7060 - COMPACT FLOW REGULATORS, EXHAUST, BSPP
brand logo

Product details : LEGRIS COMPACT FLOW REGULTR 7060 08 17


Banjo with external screw, push-in connection. - reliable, precise and progressive adjustment, - lock nut guaranteeing stability of adjustment,- for use in all pneumatic installations due to their high performance capability and small size.

Strengths

• Improved Productivity
• Higher maximum flow than standard regulators
• Full flow with minimum pressure drop (model 7060)
• Optimal control of the cylinder rod speed
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Reduce compressed air and energy consumption• Accuracy & Performance
• Precise adjustment for accurate flow regulation from initial to maximum opening
• Constant cylinder rod displacement speed
• Long-term stability of flow
• Reduced weight (polymer version)
• Mechanical strength and corrosion resistance with nickel-plated brass version • Ergonomics & Large Range
• External adjustment screw: easy to adjust without tooling and lockable
• Recessed adjustment screw: more compact and protects the adjustment mechanism
• Uni-directional: exhaust or inlet
• Bi-directional: adjustment of air flow in both directions
• 360° positioning
• NPT version on request

Applications


• Factory Automation
• Vehicle Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
• Rail
• Pneumatic Cylinder Control
• Low Pressure Compressed Air Flow Regulation

Technical specifications


Attributes
Logistic Weight34 g
Package weight367 g
Connecting diameterG 3/8 ''
Metric exterior tube diameter8 mm
MaterialTechnical polymer
60 mm
90 mm
Show UNSPSC/ECL@SS
£ 20.48 excl. VAT
/ Each
£ 24.58 incl. VAT
  • Usually arrives within 14 working days