References
Festo:FLSM-32-R
Rubix:114A1932
Manufacturer :164237
EAN:4052568137069

Documents
Product details : FESTO 164237 FREE WHEEL UNIT FLSM-32-R
Freewheel unit FLSM-32-R for semi-rotary drive DSM. Size=32, Direction of rotation=clockwise rotation, Assembly Position=Any, Ambient temperature=-10 - 60 °C, Theoretical torque at 6 bar=9,96 Nm
Technical specifications
Attributes
| Logistic Weight | 1810 g |
|---|---|
| Type | free wheel unit |
Show UNSPSC/ECL@SS
£ 501.09 excl. VAT
/ Each
£ 601.31 incl. VAT
- Delivery usually within ( 6 ) days