References
Festo:DADM-CK-140-24
Rubix:390A5806
Manufacturer :548114
EAN:4052568190026
Documents
Product details : FESTO 548114 INDEXING CONVERSION KIT
indexing conversion kit DADM-CK-140-24 For rotary indexing table DHTG. Size=140, Corrosion resistance classification CRC=(* 2, * (when installed)), Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information for plate=Steel, Screw material data=Steel
Indexing kit DADM-CK-140-24 for rotary table DHTG. Size=140, Corrosion resistance class KBK=(* 2, * (in installed condition)), Material note=(* copper- and PTFE-free, * RoHS compliant), Material information plate=steel, Material information screws=steel
Technical specifications
Attributes
| Type | indexing kit for rotary tables dhtg |
|---|
Show UNSPSC/ECL@SS
£ 666.45 excl. VAT
/ Each
£ 799.74 incl. VAT
- Delivery usually within ( 2 ) days
