Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Mounting tapes
Tapes
ROEBUCK 1019101950 CROSS WEAVE TAPE 19MM 50M
ROEBUCK 1019101950 CROSS WEAVE TAPE 19MM 50M
Tapes Unbranded
References
unbranded:
1019101950
rubix:
170862
Technical specifications
Width
19
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 1019101950 CROSS WEAVE TAPE 19MM 50M
High performance banding/strapping tape. 50m long.
Technical specifications
Attributes
Width
19
mm
Tape type
Cloth / tissue tape
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.00
excl. VAT
/
Each
£
6.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 47025Y ELECTROPLATING TAPE TAN 25MMX33M 0.18MM
TESA 7076 18M 40MM BLACK 07076-00027-24
3M 722167 VHB TAPE GPH-160GF GREY 19MMX33M 1.6MM
TESA 7065 PV24 25M 19MM BLACK 07065-00011-24
TESA 7074 25M 25MM BLACK 07074-00012-24
TESA 4651 50M 19MM RED 04651-00524-00
TESA 4651 50M 19MM BLACK 04651-00504-00
TESA 4651 25M 38MM BLACK 04651-00013-00
TESA 4651 50M 19MM YELLOW 04651-00519-00
TESA 51960 25M 50MM TRANSPARENT 51960-00002-00
3M 924 SCOTCH ATG ADHESIVE TRANSFER TAPE TRANSPARENT 12MMX55MX0.05MM
TESA 04205-00000-00 PACKING TAPE 4205CLR66MX25MM
TESA 4651 50M 25MM GRAY 04651-00535-00
3M ADHESIVE TRANSFER TAPE 465 TRANSPARENT 19 MM X 55 M 0.05 MM
DYMO RHINO 12MM WHITE ON BLUE VINYL TAPE (1805243)