• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • Scaffolding, ladders and stairways(482)
  • Platforms(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
GPC GS403Z FOLDING 3 STEP - SOFT GRIP HANDLE WHITE/BLACK

GPC GS403Z FOLDING 3 STEP - SOFT GRIP HANDLE WHITE/BLACK

Folding

See technical informationSee documents
References
GPC Industries:GS403Z
Rubix:245A0576
brand logo
brand logo
brand logo
brand logo
Documents

Product details : GPC GS403Z FOLDING 3 STEP - SOFT GRIP HANDLE WHITE/BLACK


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 93.48 excl. VAT
/ Each
£ 112.18 incl. VAT
  • Delivery usually within ( 4 ) days

Check our products from related categories

CLIMB-IT SLS03G LOADING STEPS 3 TREAD - GALVANISEDCLIMB-IT AHWPS1804GY WORK PLATFORM 1800MM - 4 TREAD 1955 X 920 X 2285CLIMB-IT AHWPE1203BL EASY SLOPE WORK PLATFORM 1200MM - 3 TREADCLIMB-IT CAW510 MOBILE STEPS WITH SAFETY GATE - 10 TREADCLIMB-IT AAD04PB DOMED FEET STEPS WITH PUNCHED TREAD - 4 TREADTB DAVIES 3 TREAD INDUSTRIAL DOUBLE MACHINE STEP 1272-003CLIMB-IT AHWPS1204BL WORK PLATFORM 1200MM - 4 TREAD 1955 X 920 X 1715CLIMB-IT AHEC06BL EASY CLIMB STEPS - 6 TREAD 2455 X 800 X 1730 BLUECLIMB-IT CAM905 CANTILEVER HEIGHT ADJUSTABLE PLATFORM 4000 TO 6000CLIMB-IT BWP75X4G9 CLIMB IT 4 INLINE PLATFORM - 4X 800 X 750 2 TREAD 9CLIMB-IT AHWS09BL WAREHOUSE STEPS - 9 TREAD 3205 X 950 X 1900 BLUECLIMB-IT GFS33Z GLASS FIBRE SWINGBACK STEP - 3 TREADS + TOOL TRAY 780CLIMB-IT AHWPE1803GY EASY SLOPE WORK PLATFORM 1800MM - 3 TREADCLIMB-IT CAA203 WORKING STEPS - 3 TREADCLIMB-IT AAD03PB DOMED FEET STEPS WITH PUNCHED TREAD - 3 TREAD
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap