CLIMB-IT SLS03G LOADING STEPS 3 TREAD - GALVANISED
Loading Steps
See technical informationSee documentsReferences
Climb-It:SLS03G
Rubix:261A3480






Documents
Product details : CLIMB-IT SLS03G LOADING STEPS 3 TREAD - GALVANISED
Manufactured from strong tubular steel powder coated in blue or a galvanised finish
The open back is ideal for stepping on and off vehicles and loading bays
Anti-slip treads (150D x 400Wmm) and platform (320D x 400Wmm) ensure secure grip
Knuckle guard handles provide extra protection
Load Capacity: 150kg
The open back is ideal for stepping on and off vehicles and loading bays
Anti-slip treads (150D x 400Wmm) and platform (320D x 400Wmm) ensure secure grip
Knuckle guard handles provide extra protection
Load Capacity: 150kg
Overall Size H x W mm =1480 x 610
no of treads = 3
Technical specifications
Attributes
| Platform height | 750 m |
|---|---|
| Number of rungs | 3 |
| Type | safety steps |
Show UNSPSC/ECL@SS
£ 825.96 excl. VAT
/ Each
£ 991.15 incl. VAT
- Delivery usually within ( 4 ) days
