CLIMB-IT AAD04PB DOMED FEET STEPS WITH PUNCHED TREAD - 4 TREAD
Domed Feet Steps with Punched Tread
See technical informationSee documentsReferences
Climb-It:AAD04PB
Rubix:261A3453






Documents
Product details : CLIMB-IT AAD04PB DOMED FEET STEPS WITH PUNCHED TREAD - 4 TREAD
Manufacted from durable blue painted strong tubular stels with 4 domed feet spring load castors
These steps easily glide across floors &amp engage or disengage depending on whether or nto weight is applied
Anti-slip or punched steel treads (180D x 380Wmm) & platforms (400D x 380Wmm) ensure secure grip
Kick board to support the users safety
Load Capacity: 150kg
These steps easily glide across floors &amp engage or disengage depending on whether or nto weight is applied
Anti-slip or punched steel treads (180D x 380Wmm) & platforms (400D x 380Wmm) ensure secure grip
Kick board to support the users safety
Load Capacity: 150kg
H x W x D mm 1725 x 580 x 985
no. of treads 4
Platform height 1030mm
Technical specifications
Attributes
| Platform height | 1030 m |
|---|---|
| Number of rungs | 4 |
| Type | safety steps |
| Weight | 16 kg |
Show UNSPSC/ECL@SS
£ 558.84 excl. VAT
/ Each
£ 670.61 incl. VAT
- Delivery usually within ( 4 ) days
