CLIMB-IT AHWS09BL WAREHOUSE STEPS - 9 TREAD 3205 X 950 X 1900 BLUE


Warehouse Safety Steps

References
climb-it:AHWS09BL
rubix:261A3504
brand logo
brand logo
Technical specifications
Platform height2250 m
Number of levels9
Typesafety steps

Product details : CLIMB-IT AHWS09BL WAREHOUSE STEPS - 9 TREAD 3205 X 950 X 1900 BLUE


2 people needed to offload (3-7 treads)
3 people needed to offload (8-11 treads)
Forklift or 4 people needed to offload (12-15 treads)
Manufactured from durable painted strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (200D x 610Wmm) & platforms (600D x 610Wmm) ensure secure grip
Kick board to support the users safety
Box section base gives extra strength & stability
Load Capacity: 150kg
H x W x D = 3205 x 950 x 1900mm
no. of treads = 9
Load Capacity = 150kg
platform height = 2250mm

Technical specifications


Attributes
Platform height2250 m
Number of levels9
Typesafety steps
Show UNSPSC/ECL@SS
£ 1,517.14 excl. VAT
/ Each
£ 1,820.57 incl. VAT
  • Usually arrives within 14 working days