CLIMB-IT AAD03PB DOMED FEET STEPS WITH PUNCHED TREAD - 3 TREAD
Domed Feet Steps with Punched Tread
See technical informationSee documentsReferences
Climb-It:AAD03PB
Rubix:261A3452






Documents
Product details : CLIMB-IT AAD03PB DOMED FEET STEPS WITH PUNCHED TREAD - 3 TREAD
Manufactured from durable blue painted strong tubular steel with 4 domed feet spring loaded castors
These steps easily glide across floors engage or disengage depending on whether or not weight is applied
Anti-slip treads (380 x 180mm) ensure secure grip
Load Capacity: 150kg
These steps easily glide across floors engage or disengage depending on whether or not weight is applied
Anti-slip treads (380 x 180mm) ensure secure grip
Load Capacity: 150kg
H x W x D mm 1420 x 575 x 820
no. of treads 3
Platform height 770mm
Technical specifications
Attributes
| Platform height | 770 m |
|---|---|
| Number of rungs | 3 |
| Type | safety steps |
Show UNSPSC/ECL@SS
£ 433.84 excl. VAT
/ Each
£ 520.61 incl. VAT
- Delivery usually within ( 4 ) days
