• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Machine tools(210)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,916)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(108)
  • Storage(5,976)
See Equipment
  • Scaffolding, ladders and stairways(480)
  • Platforms(9)
See Ladders
  1. Rubix Categories
  2. Equipment
  3. Ladders
  4. Scaffolding, ladders and stairways
  5. Stairways
  6. Dog-leg stairways/platform stairways
  7. GPC GS404Z FOLDING 4 STEP - SOFT GRIP HANDLE WHITE/BLACK

GPC GS404Z FOLDING 4 STEP - SOFT GRIP HANDLE WHITE/BLACK

Folding

See technical informationSee documents

References

GPC Industries:GS404Z
Rubix:245A0577
brand logo
brand logo
brand logo
brand logo

Documents

Product details : GPC GS404Z FOLDING 4 STEP - SOFT GRIP HANDLE WHITE/BLACK


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 116.47 excl. VAT
/ Each
£ 139.76 incl. VAT
  • Delivery usually within ( 4 ) days

Check our products from related categories

CLIMB-IT SLS03P LOADING STEPS 3 TREAD - POWDER COATED BLUECLIMB-IT AHWS07BL WAREHOUSE STEPS - 7 TREAD 2705 X 800 X 1600 BLUECLIMB-IT BWP50X3G7 CLIMB IT 3 INLINE PLATFORM - 3X 800 X 500 1 TREAD 7CLIMB-IT CAS806 EXTRA LARGE PLATFORM SAFETY STEPS WITH ADJUSTABLE STABCLIMB-IT CAG306 LARGE PLATFORM FOLDING STEPS WITH SAFETY GATES - 6 TRECLIMB-IT AHWS09BL WAREHOUSE STEPS - 9 TREAD 3205 X 950 X 1900 BLUECLIMB-IT AHWPS1806BL WORK PLATFORM 1800MM - 6 TREAD 2455 X 920 X 2585CLIMB-IT GFS37Z GLASS FIBRE SWINGBACK STEP - 7 TREADS + TOOL TRAY 1340CLIMB-IT AAS04 UK WAREHOUSE ESSENTIALS SAFETY STEP - 4 TREAD 1100 X 70CLIMB-IT BWP25X4 CLIMB IT 4 INLINE PLATFORM - 4X 800 X 250TB DAVIES 3 TREAD BRIDGING STEPCLIMB-IT GFP47Z GLASS FIBRE PLATFORM STEP - 7 TREADS + TOOL TRAY 1460CLIMB-IT FS192Z CLIMB IT SLIM STEP - 2 TREAD WITH HANDRAIL SILVERCLIMB-IT SWW23C WIDE WORK STEPS - 3 TREAD AND 2 HANDRAILS 600 X 840CLIMB-IT AHSL02BL SPRING LOAD STEPS - 2 TREAD 1440 X 600 X 640 BLUE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap